Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cannon™ Fenske Routine Viscometers, CFRC Series
SDP

Catalog No. 22273919 Shop All Cannon Instrument Company Products
Change view
Click to view available options
Viscosity Range:
20,000 to 100,000 cSt
9000 to 45,000 cSt
Size:
650
700
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Viscosity Range Size
22-273919 20,000 to 100,000 cSt 700
22-273918 9000 to 45,000 cSt 650
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-273919 Supplier Cannon™ Supplier No. 9721B89
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Certificate of calibration and instruction sheet

Requires

Liquid bath depth of 8 in. (203mm), Holder

For measuring kinematic viscosity of transparent Newtonian liquids, particularly petroleum products or lubricants, according to ASTM D 445 and ISO 3104.

  • Glass capillary
  • Available in Calibrated and Uncalibrated versions
  • Size: 25 to 700mm
  • Minimum sample volume: 7mL

Certifications

Conform to ASTM D 446 and ISO 3105

Specifications

Product Type Routine Viscometer
Viscosity Range 20,000 to 100,000 cSt
Calibrated Yes
Approximate Constant 100mm2/s2
Certifications/Compliance ASTM D446, ISO 3105
Includes Certificate of calibration and instruction sheet
Accuracy ±0.2%
For Use With (Application) Measuring kinematic viscosity of transparent newtonian liquids, particularly petroleum products or lubricant
Size 700
Volume (Metric) 7 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.