Learn More
Description
Provide kinematic viscosities (in cSt or mm2/s), densities (in g/mL), and viscosities (incP or mPa/s) at many temperatures, ranging from -55° to +150°C. Cannon Certified Viscosity Standards are prepared in Cannon's ISO 9001:2000-registered and A2LA-accredited laboratory.
- Values for viscosity, kinematic viscosity, and density at a variety of temperatures are printed on the container label
- Clearly identify your unit of viscosity measure (centistokes or centipoises) when ordering
- Custom-blended and/or added temperature standards can be provided—additional charges will apply
Order Info
Ordering table provides an abridged listing of available standards, sold in 1-pint quantities. High viscosity (to 5,300,000cp) and low-temperature standards (to -60°C) are available. Standards may also be purchased in 120mL, 500mL, 1L, and 4L quantities; contact your Fisher Scientific Customer Service Representative.
Certifications
All standards are traceable to NIST™.
†Also 70cSt at -40°C (-40°F).
Specifications
Specifications
| Viscosity | 23 cSt at 100°C |
| Physical Form | Liquid |
| Technique | Calibration and Verification |
| Certifications/Compliance | ASTM D 2162, ISO/IEC 17025, NIST |
| For Use With (Equipment) | Viscometer |
| Type | Viscosity Standard |
| Quantity | 500 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
