Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Open Top Screw Cap, 8 mm, Polypropylene, 100/pk

Catalog No. 50466043 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This 8 mm screw cap is designed to fit polypropylene vials with an 8 mm thread. It is made from high-quality polypropylene, offering excellent chemical resistance and durability for various laboratory applications.

  • Screw neck closure type
  • Dimensions of 12 x 32 mm
  • Suitable for sample preparation
  • Compatible with most automated systems
  • Withstands temperatures ranging from -40°C to 200°C
  • Provided in a package quantity of 100
  • Can be sterilized using common laboratory methods such as autoclaving or chemical disinfection

Catalog No. 50-466-043 Supplier Waters Corp Supplier No. 186004717
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This 8 mm screw cap is designed to fit polypropylene vials with an 8 mm thread. It is made from high-quality polypropylene, offering excellent chemical resistance and durability for various laboratory applications.

  • Screw neck closure type
  • Dimensions of 12 x 32 mm
  • Suitable for sample preparation
  • Compatible with most automated systems
  • Withstands temperatures ranging from -40°C to 200°C
  • Provided in a package quantity of 100
  • Can be sterilized using common laboratory methods such as autoclaving or chemical disinfection

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.