Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Cap Insert

Catalog No. 23762990
Change view
Click to view available options
Color:
Blue
Green
Red
White
Yellow
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
23-762-990 Blue
23-762-991 Green
23-762-992 Red
23-762-993 White
23-762-994 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 23-762-990 Supplier Globe Scientific Supplier No. 3033CIB
Add to Cart
Add to Cart

Cap inserts suitable for use with RingSeal Cryogenic Vials

  • Leak-Proof Design: RingSeal™ Cryogenic Vials provide leak-proof protection up to 90kPa, safeguarding against potential leaks or contamination
  • O-Ring Seals: Reliable o-ring seals effectively protect samples within a wide temperature range, from -196°C to 121°C
  • Round Bottom and Self-Standing Options: Choose between round bottom and self-standing vials based on your specific requirements
  • Certified Purity: Certified DNase, RNase, and Pyrogen-free vials ensure the integrity and cleanliness of your valuable samples
  • Internal and External Threads: Available internal and external thread options allow compatibility with a variety of laboratory processes
  • Large Writing Area: Large writing area aides in convenient sample identification and organization
  • Autoclavable: To ensure efficient sterilization while maintaining their structural integrity

Specifications

Color Blue
Material Polypropylene
Pre-slit No
Sterility Non-sterile
Disposable Single-use
Closure Type Cap Insert
Quantity 500
Marking Spot No
For Use With (Equipment) RingSeal Cryogenic Vials
Autoclavable Not Autoclavable
Preservative None
Product Type Cap Insert
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.