Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Radians Cap Mount 26 Earmuff
SDP

Catalog No. 19003078
Change view
Click to view available options
Radians Cap Mount 26 Earmuff; Color: Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-003-078 Radians Cap Mount 26 Earmuff; Color: Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-003-078 Supplier Radians Supplier No. CMT26
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Radians Cap Mount 26 Earmuff has a universal design that will fit virtually all slotted hard hats

  • Adjustable headband with side wire guides
  • Universal design fits virtually all slotted hard hats
  • Foam filled, padded earcups fit securely and comfortable over the ear
  • Lightweight, durable construction
  • Hard hats sold separately

Specifications

Cushion Material Foam
Cushion Color Black
Dimensions (L x W x H) 11.5 x 9.5 x 3 in.
Hearing Protection Style Passive Ear Muff
For Use With (Application) Job Site Applications Including Construction, Manufacturing, Oil and Gas, Warehousing, Assembly, or Public Safety
Quantity 1 Pk.
Weight (English) 0.5656 lb.
Noise Reduction Rating (NRR) 26 dB
Corded No
Disposable Reusable
Metal Detectable No
Headband Color Black
Dielectric No
Foldable No
Show More Show Less

WARNING: Cancer and reproductive harm - www.P65warnings.ca.gov

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.