Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp WATERS CORPORATION Cap and Septum, Red, 12 x 32 mm, Screw Neck, PTFE/Silicone

Catalog No. 50780960 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This Red, 12 x 32 mm Screw Neck Cap and PTFE/Silicone Septum provides safe and secure storage for solvents, samples, and solutions. Its universal screw cap mechanism ensures compatibility with most vials. When sealed, the septum is mechanically squeezed to create an excellent seal and remain securely in place during piercing. Assembly is straightforward, requiring no special tools, and it is manufactured from chemically inert materials to prevent interference with analytes.

  • Closure type: Screw Neck
  • Cap color: Red
  • Seal material: PTFE/Silicone
  • Includes: Cap & Septum
  • Application: Sample Preparation
  • Operating temperature range: -40°C to 200°C
  • No special tools needed for assembly
  • Manufactured from chemically inert materials
  • Septum offers good resealing abilities
  • Septum is chemically resistant prior to puncture

Catalog No. 50-780-960 Supplier Waters Corp Supplier No. 186002129
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Red, 12 x 32 mm Screw Neck Cap and PTFE/Silicone Septum provides safe and secure storage for solvents, samples, and solutions. Its universal screw cap mechanism ensures compatibility with most vials. When sealed, the septum is mechanically squeezed to create an excellent seal and remain securely in place during piercing. Assembly is straightforward, requiring no special tools, and it is manufactured from chemically inert materials to prevent interference with analytes.

  • Closure type: Screw Neck
  • Cap color: Red
  • Seal material: PTFE/Silicone
  • Includes: Cap & Septum
  • Application: Sample Preparation
  • Operating temperature range: -40°C to 200°C
  • No special tools needed for assembly
  • Manufactured from chemically inert materials
  • Septum offers good resealing abilities
  • Septum is chemically resistant prior to puncture

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.