Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences Borosilicate Capillary Glass Slide, 0.03x 0.3 mm, 50 mm, 0.025 Wall thick
SDP

Supplier:  Electron Microscopy Sciences 6382105

Encompass_Preferred

Micro glass slides are precision rectangular glass capillary tubes for use in microscopic viewing of liquid samples. Capillary action instantly collects the sample and the thin glass walls minimize evaporation. The design of these cells eliminates the needs for cover glass and the hanging drop method.

Made from Corning 7740 borosilicate, low expansion, type I glass, these micro glass slides can withstand heat up to 500 degree C. Samples can be retained for future reference by sealing or cementing open ends.

Micro glass slide are packaged in plastic vials.

I.D. tolerance +/- 10% and wall tolerance +/- 20%.
I.D.: 0.03 x 0.3 mm
Length: 50 mm
Wall thickness: 0.025

Catalog No. 50-335-39


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.