Learn More
Thermo Scientific™ Capit-All™ Screw Cap Tube Capper/Decapper
Description
Maintain sample integrity with a hands-free method of capping and decapping tubes quickly and easily with the Thermo Scientific™ Capit-All™ Screw Cap Tube Capper/Decapper. Designed for benchtop or integrated use, Capit-All instruments cap and decap 24-, 48-, and 96- format Thermo Scientific™ Matrix™ and Thermo Scientific™ Nunc™ ScrewTop tubes with precision and ease. All instruments cap tubes to optimal torque.
Enhanced Productivity
- Increase throughput by capping and decapping an entire rack at a time in approximately 10 seconds
- Automatically remove and replace caps on tubes of differing heights, even in the same rack, as well as tubes not properly seated in racks
- Completely replace manual capping and decapping methods
Superior Sample Protection
- Caps all tubes in a rack to the optimal torque level, maintaining sample integrity and preventing sample loss during storage
- Safety features ensure racks are loaded in the correct orientation and that caps are not cross-threaded or overtightened
- Drip tray prevents cross contamination of samples during addition and removal of tube racks
- Internal construction ensures debris is not introduced into uncapped tubes
Ease of Use
- The simple, four-button user interface enables laboratory personnel of any level to operate the instrument
- Easily integrated into automated systems
- Easily maintained and able to process up to a million tubes before requiring preventative maintenance
Specifications
Specifications
| Compatible Storage Tubes | Matrix Style Screw Top Capped Tubes |
| Decapping Format | 96-Channel |
| Description | Automation Friendly Capper/Decapper |
| Dimensions (L x W x H) | 13.4 x 27.6 x 22 in. (34 x 70 x 56 cm) |
| Electrical Requirements | 110 to 240V 50/60Hz |
| Net Weight (English) | 195 lb. |
| Net Weight (Metric) | 58.5 kg |
| No. per Case | 1 |
| No. per Pack | 1 |
| Operation | Remotely via RS232; By Computer via Included Drivers; Hand Operation via Push Buttons |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.