Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Capit-All™ Screw Cap Tube Capper/Decapper

Catalog No. p-4531012
Change view
Click to view available options
Decapping Format:
48-Channel
96-Channel
For Use With (Equipment):
Matrix Screw Top Caps
Nunc Screw Top Caps
Speed:
∼10 sec./Cycle (Cap or Decap)
∼10 sec./Rack
∼15 sec./Cycle (Cap or Decap)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Decapping Format For Use With (Equipment) Speed
14-754-637 96-Channel Matrix Screw Top Caps ∼10 sec./Rack
14-754-638 96-Channel Matrix Screw Top Caps ∼15 sec./Cycle (Cap or Decap)
14-754-640 48-Channel Nunc Screw Top Caps ∼10 sec./Cycle (Cap or Decap)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 14-754-637 Supplier Thermo Scientific™ Supplier No. 4111MAT
This item is not returnable. View return policy

Maintain sample integrity with a hands-free method of capping and decapping tubes quickly and easily.

Maintain sample integrity with a hands-free method of capping and decapping tubes quickly and easily with the Thermo Scientific™ Capit-All™ Screw Cap Tube Capper/Decapper. Designed for benchtop or integrated use, Capit-All instruments cap and decap 24-, 48-, and 96- format Thermo Scientific™ Matrix™ and Thermo Scientific™ Nunc™ ScrewTop tubes with precision and ease. All instruments cap tubes to optimal torque.

Enhanced Productivity

  • Increase throughput by capping and decapping an entire rack at a time in approximately 10 seconds
  • Automatically remove and replace caps on tubes of differing heights, even in the same rack, as well as tubes not properly seated in racks
  • Completely replace manual capping and decapping methods

Superior Sample Protection

  • Caps all tubes in a rack to the optimal torque level, maintaining sample integrity and preventing sample loss during storage
  • Safety features ensure racks are loaded in the correct orientation and that caps are not cross-threaded or overtightened
  • Drip tray prevents cross contamination of samples during addition and removal of tube racks
  • Internal construction ensures debris is not introduced into uncapped tubes

Ease of Use

  • The simple, four-button user interface enables laboratory personnel of any level to operate the instrument
  • Easily integrated into automated systems
  • Easily maintained and able to process up to a million tubes before requiring preventative maintenance
TRUSTED_SUSTAINABILITY

Specifications

Compatible Storage Tubes Matrix Style Screw Top Capped Tubes
Decapping Format 96-Channel
Description Capper/Decapper
Dimensions (L x W x H) 14.2 x 12.9 x 22 in. (32.8 x 36.0 x 56.0 cm)
Electrical Requirements 110 to 240VAC 50/60Hz
Net Weight (English) 97 lb.
Net Weight (Metric) 45 kg
No. per Case 1
No. per Pack 1
Operation Manual via Push Buttons
Voltage 110/240 V
Type Capper/Decapper
For Use With (Equipment) Matrix Screw Top Caps
Frequency 50/60 Hz
Speed ∼10 sec./Rack
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.