Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Saflok™ Carabiner

Catalog No. 19809958 Shop All 3M Products
Change view
Click to view available options
Dimensions (L x W):
4.33 x 2.66 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-809-958 4.33 x 2.66 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-809-958 Supplier 3M™ Supplier No. 7100209336
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Gate opening steel carabiner with self closing/locking gate.

  • 11/16 in. (17.5 mm) gate opening steel carabiner
  • Self-closing and locking gate for added safety
  • Highly corrosion resistant plated hardware
  • High strength steel construction
  • User friendly compact and lightweight design
TRUSTED_SUSTAINABILITY

Specifications

Color Yellow Zinc
Material Stainless Steel
Certifications/Compliance OSHA 1910.140, OSHA 1926.502
Product Type Carabiner
Weight (Metric) 362 g
Length (English) Opening 0.75 in.
Weight (English) 0.6 lb.
Dimensions (L x W) 4.33 x 2.66 in.
For Use With (Equipment) Connecting ring
Dimensions (L x W x H) 110 x 68 x 19 mm (4.33 x 2.66 x 0.75 in.)
Length (Metric) Opening 1.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.