Learn More
Description
- Anchor is easily installed by sliding the adjustable hook-end sown to the flange and securing a pin
- Installs in seconds to the beam structure
- Built-in adjustment handle for final tightening
- Attach it to the beam structure in any orientation or direction for added versatility
- 2268 kg (5000 lb.) maximum strength in any direction
- Temporarily fixed
- With D ring
- Provides economical flexibility
Compliance
Meets OSHA 1910.66 and OSHA 1926.502; ANSI™ A10.32 and ANSI Z359.1 requirements.
Specifications
Specifications
| Includes | D-ring |
| Strength | 5000 lbf. |
| Certifications/Compliance | OSHA, ANSI, ANSI Z359 |
| For Use With (Equipment) | 2.5 to 18 W x 1.5 in. Thick beam flange |
| Product Type | Fixed beam anchor |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.