Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Nano-Lok™ Self Retracting Lifeline

Catalog No. 19810554 Shop All 3M Products
Change view
Click to view available options
Description:
6 ft. (1.8 m) of 3/4 in. (19 mm) Dyneema™ fiber and polyester web and steel rebar hook, swiveling anchor loop.
6 ft. (1.8 m) of 3/4 in. (19 mm) Dynema polyester web and snap hook, swiveling anchor loop.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
19-810-554 6 ft. (1.8 m) of 3/4 in. (19 mm) Dynema polyester web and snap hook, swiveling anchor loop.
19-810-555 6 ft. (1.8 m) of 3/4 in. (19 mm) Dyneema™ fiber and polyester web and steel rebar hook, swiveling anchor loop.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-810-554 Supplier 3M™ Supplier No. 3101252

Dyneema™ web and hook with loop.

  • Swiveling anchorage loop
  • Extremely compact, lightweight design
  • Tough and impact resistant thermoplastic housing
  • Quick activating speed sensing brake system
TRUSTED_SUSTAINABILITY

Specifications

Length (English) 6 ft.
Product Type Self-retracting Lifeline - Web
Weight (English) 1.9 lb.
Description 6 ft. (1.8 m) of 3/4 in. (19 mm) Dynema polyester web and snap hook, swiveling anchor loop.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.