Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI/Sala™ Saflok™ Steel Carabiner

Catalog No. 19809215 Shop All 3M Products
Change view
Click to view available options
Load Bearing Capacity (English):
310 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity (English)
19-809-215 310 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-809-215 Supplier 3M™ Supplier No. 2000114

missing translation for 'validMainframeMsg'

Securely attaches one component to another and offers maximum strength and durability.

  • 55.5mm gate opening steel carabiner
  • Self closing and locking gate for added safety
  • Corrosion-resistant plated hardware
  • High-strength, durable steel construction
  • Compact and lightweight design
TRUSTED_SUSTAINABILITY

Specifications

Material Steel
Weight (Metric) 0.9kg
Weight (English) 1.9 lb.
Load Bearing Capacity (Metric) 141 kg
Dimensions (L x W x H) 9.2 x 5.2 x 0.87 in.
Load Bearing Capacity (English) 310 lb.
Product Type Steel Carabiner
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.