Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Talon™ Twin-Leg Tie-Back Quick Connect Self Retracting Lifeline

Catalog No. 19809961 Shop All 3M Products
Change view
Click to view available options
3M™ DBI-SALA™ Talon™ Twin-Leg Tie-Back Quick Connect Self Retracting Lifeline,Total length: 9.5 ft (2.9m)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-809-961 3M™ DBI-SALA™ Talon™ Twin-Leg Tie-Back Quick Connect Self Retracting Lifeline,Total length: 9.5 ft (2.9m)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-809-961 Supplier 3M™ Supplier No. 3102100

missing translation for 'validMainframeMsg'

Tie-back type twin-leg lifelines with 1 in. (2.5 cm) nylon web and tie-back hooks, quick connector for harness mounting.

  • Twin-leg 100% tie-off design
  • Built-in connector for direct attachment to harness
  • 7.5 ft. (2.3 m) 1 in. (2.5 cm) nylon web tie-back lifelines
  • Delta™ comfort pad and lanyard keepers
  • Compact, lightweight design
  • Tough and impact resistant thermoplastic housing
TRUSTED_SUSTAINABILITY

Specifications

Weight (Metric) 190500g
Product Type Twin-Leg Tie-Back Quick Connect Self Retracting Lifeline - Web
Dimensions (L x W x H) 7.2 x 3.8 x 2.6 in.
Weight (English) 6 lb.
Length (Metric) 228.6 cm
Dimensions (L x W) 7.2 x 3.8 in.
Certifications/Compliance OSHA, ANSI
Length (English) 7.5 ft.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.