Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-Sala™ Trolley Anchorage Connector

Catalog No. 19809608 Shop All 3M Products
Change view
Click to view available options
Fits flange: 7.62 to 20.32cm (3 to 8 in.) Width
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-809-608 Fits flange: 7.62 to 20.32cm (3 to 8 in.) Width
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-809-608 Supplier 3M™ Supplier No. 7100188831
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Requires

I-beam

Trolley for I-beam for use with self retracting lifeline

  • Trolley guards
  • Dual adjustment dials
  • With D-rings
  • Non-corrosive, double shielded wheel bearings
  • Work load limit: 2268 kg (5000 lb.)
  • Weight: 6.8 kg (15 lb.)
TRUSTED_SUSTAINABILITY

Specifications

Weight (Metric) 6.8kg
Weight (English) 15 lb.
For Use With (Equipment) Self retracting lifeline on horizontal beams, 3 to 8 W x 0.68 in. Thick flange
Certifications/Compliance OSHA, ANSI, ANSI Z359
Includes D-ring
Product Type Trolley anchorage connector
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.