Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-Sala™ Zorbit Energy Absorbers

Catalog No. 19809461 Shop All 3M Products
Change view
Click to view available options
Load Bearing Capacity (Metric):
2267.96 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity (Metric)
19-809-461 2267.96 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-809-461 Supplier 3M™ Supplier No. 7012820255
  • $848.20
    $625.65 / Each of 1

    Save $222.55

    26% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For horizontal lifelines

  • With hardware: shackles, nuts and bolts
  • Allows use of standard 5000 lb. (2268kg) rated anchorage connector

Compliance

Meets or exceeds all applicable industry standards including OSHA and ANSI.

TRUSTED_SUSTAINABILITY

Specifications

Load Bearing Capacity (Metric) 2267.96 kg
Product Type Energy Absorber
Certifications/Compliance OSHA, ANSI
For Use With (Equipment) Horizontal lifeline system
Load Bearing Capacity (English) 5000 lb.
Includes Two shackle, bolt, nut, anchorage connector
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.