Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Web Rebar and Positioning Lanyard

Catalog No. 19809962 Shop All 3M Products
Change view
Click to view available options
Material:
Polyester
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-809-962 Polyester
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-809-962 Supplier 3M™ Supplier No. 7012798796
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Web rebar assembly with aluminum rebar hook at center, snap hooks at leg ends.

  • 18 in. (45 cm) web rebar assembly
  • Ideal for work positioning
  • Abrasion resistant polyester webbing
  • Self-locking aluminum rebar hook at center
  • User friendly self locking snap hooks at leg ends
  • Equipped with i-Safe™
TRUSTED_SUSTAINABILITY

Specifications

Color Yellow
Material Polyester
Length (English) 18 in.
Length (Metric) 45.7 cm
Certifications/Compliance OSHA 1926.502, OSHA 1910.66, ANSI Z359.3, ANSI A10.32
Product Type Web Rebar,Positioning Lanyard
Weight (Metric) 1270 g
Weight (English) 3.1 lb.
Includes 2.25 in. Aluminum rebar hook at one end and locking snap hook at other ends
For Use With (Equipment) Rope
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.