Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ PROTECTA™ PRO™ Web Rebar and Positioning Lanyard

Catalog No. 19809572 Shop All 3M Products
Change view
Click to view available options
Load Bearing Capacity (English):
310 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity (English)
19-809-572 310 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-809-572 Supplier 3M™ Supplier No. 7012817415
  • $127.00
    $117.65 / Each of 1

    Save $9.35

    7% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Web rebar assembly with swiveling steel rebar hook at center, snap hooks at leg ends.

  • 24 in. (60 cm) chain rebar assembly
  • Ideal for work positioning
  • Abrasion resistant polyester webbing
  • Self-locking steel rebar hook with swivel at center
  • User friendly self locking snap hooks at leg ends
TRUSTED_SUSTAINABILITY

Specifications

Color Red
Material Polyester Webbing
Load Bearing Capacity (Metric) 141 kg
Leg Configuration Y-Type Rebar Assembly
Load Bearing Capacity (English) 310 lb.
Product Type Web Rebar,Positioning Lanyard
Certifications/Compliance OSHA 1910.66, OSHA 1926.502, ANSI Z359.3, ANSI A10.32
Length (English) 24 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.