Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-Sala™ Talon™ Self-Retracting Lifelines

Catalog No. 19809356 Shop All 3M Products
Change view
Click to view available options
Includes:
Cab mount bracket, self locking swivel snap hook
Snap locking hook
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
19-809-356 Cab mount bracket, self locking swivel snap hook
19-066-833 Snap locking hook
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-809-356 Supplier 3M™ Supplier No. 3101009

missing translation for 'validMainframeMsg'

Engineered for reliable protection with automatic lock and unlock system

  • Designed for smooth consistent operation
  • Lightweight design (3 lb.) and quick-connect system gives freedom of movement without compromising safety
  • Due to small size it can be connected directly to back of harness for added mobility
  • Compact form with order picker handle
  • All metal braking system for durability
  • Self-locking swivel snap hook with impact indicator

Compliance

Meets or exceeds all applicable industry standards including OSHA, ANSI and stringent ANSI Z359

TRUSTED_SUSTAINABILITY

Specifications

Product Type Self-retracting lifeline
Length (Metric) 2.43 m
Certifications/Compliance OSHA, ANSI, ANSI Z359
Includes Cab mount bracket, self locking swivel snap hook
Length (English) 8 ft.
Arresting Force (English) 900 lb.
Arresting Force (Metric) 4 kN
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.