Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Thermo Scientific™ 16 x 75mm Round Bottom Sample Tubes
GREENER_CHOICE

Catalog No. 14377847 Shop All Thermo Scientific Products
Change view
Click to view available options
Material:
Polypropylene
Certifications/Compliance:
Certificate of Analysis (COA)
None
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Certifications/Compliance
14-377-847 Polypropylene Certificate of Analysis (COA)
14-377-861 Polypropylene None
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 14-377-847 Supplier Thermo Scientific™ Supplier No. S40125
  • $262.00
    $219.65 / Case of 1000

    Save $42.35

    16% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Collect, store and transport samples with these 16 x 75 mm round bottom sample tubes.

Collect, store and transport samples with the Thermo Scientific™ 16 x 75mm Round Bottom Sample Tubes.

Features:

  • Available in polystyrene and polypropylene
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Outer 16 mm
Material Polypropylene
Volume (Metric) 15 mL
No. per Case 1000
Style Round Bottom
Closure Type Plug
For Use With (Equipment) Universal Plug Cap - M995133
Certifications/Compliance Certificate of Analysis (COA)
Height (Metric) 75 mm
Product Type Sample Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.