Learn More
Thermo Scientific™ Thermo Scientific™ 16 x 75mm Round Bottom Sample Tubes
Shop All Thermo Scientific Products

Description
Collect, store and transport samples with the Thermo Scientific™ 16 x 75mm Round Bottom Sample Tubes.
Features:
- Available in polystyrene and polypropylene
Specifications
Specifications
| Diameter (Metric) Outer | 16 mm |
| Material | Polypropylene |
| Volume (Metric) | 15 mL |
| No. per Case | 1000 |
| Style | Round Bottom |
| Closure Type | Plug |
| For Use With (Equipment) | Universal Plug Cap - M995133 |
| Certifications/Compliance | None |
| Height (Metric) | 75 mm |
| Product Type | Sample Tube |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.