Learn More
Thermo Scientific™ Capitol Vial™ 45 mL Flip-Top Polypropylene Container
Shop All Thermo Scientific ProductsDescription
- Air tight and leak resistant construction
- Food-grade polypropylene
- Permanent hinge lid allows easy one-handed opening of vial
- Shoulderless, liner-less containers
Drugs of abuse testing, food and beverage sample collection, veterinary applications, environmental sampling, water testing, general packaging and storage
Specifications
Specifications
| Color | Natural |
| Diameter (Metric) Outer | 28 mm |
| Material | Polypropylene |
| Sterility | Non-sterile |
| Volume (Metric) | 45 mL |
| No. per Case | 700 |
| Volume (English) | 1.5 oz. |
| Closure Type | Tamper Evident, Flip Top |
| Quantity | 45 mL |
| Marking Spot | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.