Learn More
Thermo Scientific™ Thermo Scientific™ 45 mL Flip-Top 3825WZ Polypropylene Container
Shop All Thermo Scientific Products

Description
Thermo Scientific™ 45 mL Flip-Top 3825WZ Polypropylene Containers are ideal for the transport of urine samples for drug testing programs. The containers feature tamper evident and locking seals for sample security before and after collection.
- Air tight and leak resistant construction
- Food-grade 3825WZ polypropylene
- Permanent hinge lid allows easy one-handed opening of vial
- Shoulderless, liner-less containers
Drugs of abuse testing, food and beverage sample collection, veterinary applications, environmental sampling, water testing, general packaging and storage
Specifications
Specifications
| Description | 45 mL Flip Top Vial, Twin Valve |
| Material | Polypropylene |
| Sterility | Non-sterile |
| Volume (Metric) | 45 mL |
| No. per Case | 700 |
| Volume (English) | 1.5 oz. |
| Closure Type | Tamper Evident, Flip Top |
| Product Type | Specimen Container |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.