Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Thermo Scientific™ Flip-Top Polypropylene Containers
GREENER_CHOICE

Catalog No. 1437788
Change view
Click to view available options
Color:
Black
Clear
Dark Orange
Evergreen
Frego Red
Light Red
Lime
Natural
Purple
Royal Blue
Sky Blue
Turquoise
White
Yellow
Style:
High profile
High profile with write-on space
Low profile
Low profile, wide mouth
Skirt top
Standard
Write-on space
Volume (English):
1.5 oz
1.5 oz.
2.0 oz.
2.5 oz.
3 oz.
4 oz.
5 oz.
8 oz.
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Style Volume (English)
14-377-88 Natural Standard 1.5 oz
14-377-803 Natural Skirt top 3 oz.
21-235-781 Lime Standard 3 oz.
14-377-805 Natural Write-on space 3 oz.
14-377-807 Natural High profile with write-on space 4 oz.
14-377-814 Natural Low profile 4 oz.
14-377-816 Natural Low profile, wide mouth 5 oz.
14-377-817 Clear Standard 8 oz.
14-377-821 Clear Standard 2.5 oz.
14-378-13 Dark Orange Standard 1.5 oz.
14-377-96 Evergreen Standard 1.5 oz.
14-377-97 Frego Red Standard 1.5 oz.
14-377-99 Lime Standard 1.5 oz.
14-378-05 Royal Blue Standard 1.5 oz.
14-378-07 Sky Blue Standard 1.5 oz.
14-377-90 Yellow Standard 1.5 oz.
14-378-08 Turquoise Standard 1.5 oz.
14-378-04 Purple Standard 1.5 oz.
14-377-808 Light Red High profile 4 oz.
14-377-809 White High profile 4 oz.
14-378-11 Black Standard 2.0 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 14-377-88 Supplier Thermo Scientific™ Supplier No. 02CL
Only null left
Add to Cart
Edge
Add to Cart

Flip-top polypropylene vials for dairy testing, food and beverage sample collection, veterinary applications, environmental sampling, water analysis, general packaging and storage.

Thermo Scientific™ Flip-Top Polypropylene Containers are ideal for collecting liquids and solids for dairy testing, food and beverage sample collection, veterinary applications, environmental sampling, water analysis, general packaging and storag.

Features:

  • Aseptic, airtight and leakproof construction
  • 100% FDA-approved food grade polypropylene vials
  • Permanent hinged lid allows easy one-handed opening of vial
  • Shoulderless, linerless containers
  • 0.9 I.D. x 3.3 in. L (23 x 84 mm)
  • Available in 22 different colors

Ordering Information:

Case of 600

Recommended for:

Biomaterial storage, biopsy transport, DNA storage, dairy testing, diagnostic product packaging, environmental sampling, water testing

TRUSTED_SUSTAINABILITY

Specifications

Description 1.5 oz. (45mL); Natural
Diameter (Metric) Inner 28 mm
Color Natural
Material Polypropylene
Sterility Non-sterile
Volume (Metric) 45 mL
No. per Case 600
Style Standard
Volume (English) 1.5 oz
Closure Type Flip Top
Certifications/Compliance Certificate of Analysis (COA), Certificate of Conformance (COC)
Height (Metric) 84 mm
Product Type Polypropylene Container
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.