Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Thermo Scientific™ Flip-Top Polypropylene Containers with Lock Seal
GREENER_CHOICE

Catalog No. 22039069 Shop All Thermo Scientific Products
Change view
Click to view available options
Volume (English):
1.5 oz.
4 oz.
7 oz.
8 oz.
10 oz.
Material:
Polypropylene
Color:
Clear
Natural
Royal Blue
White
Diameter (Metric) Inner:
28 mm
43 mm
62 mm
63 mm
63mm
75 mm
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (English) Material Color Diameter (Metric) Inner
22-039-069 10 oz. Polypropylene White 62 mm
14-377-89 1.5 oz. Polypropylene Clear 28 mm
14-377-20 4 oz. Polypropylene Natural 43 mm
14-377-915 4 oz. Polypropylene Natural 63mm
14-377-855 4 oz. Polypropylene Natural 63 mm
14-377-818 8 oz. Polypropylene Natural 75 mm
14-377-820 10 oz. Polypropylene Natural 62 mm
14-377-813 4 oz. Polypropylene Royal Blue -
14-377-858 7 oz. Polypropylene Natural 63 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 22-039-069 Supplier Thermo Scientific™ Supplier No. 10LSWHITE
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Flip-top vials with lock seal prevent accidental opening during handling, transport and storage.

Thermo Scientific™ Flip-Top Polypropylene Containers with Lock Seal feature a locking tab on the lid to prevent accidental opening during handling and transport.

Thermo Scientific™ Flip-Top Polypropylene Containers with Lock Seal are ideal for collecting, transporting and storing a wide range of liquids and solids.

  • 100% FDA approved food grade polypropylene
  • Aseptic, airtight and leak-resistant
  • Permanent hinged lid for easy opening with one hand
  • Non-Sterile
  • Available in capacities ranging from 1.5 to 10 oz. (45 to 296 mL)

Recommended for:

Food and beverage testing, veterinary applications, environmental sampling, general packaging and storage

TRUSTED_SUSTAINABILITY

Specifications

Description 10 oz.; White
Diameter (Metric) Inner 62 mm
Color White
Material Polypropylene
Sterility Non-sterile
Volume (Metric) 296 mL
No. per Case 100
Volume (English) 10 oz.
Closure Type Lock Seal, Flip Top
Height (Metric) 113 mm
Product Type Polypropylene Container
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.