Learn More
Thermo Scientific™ Thermo Scientific™ Specimen Collection Beakers
Shop All Thermo Scientific ProductsDescription
Thermo Scientific™ Collection Beakers are offered in two volumes, 3 oz. and 8 oz., to support a variety of sample collection needs. The beakers feature pour spouts for easy sample transfer.
Features:
- Pour spout for easy transfer of sample into smaller containers
- With or without temperature indicator strips
Specifications
Specifications
| Product Type | Specimen Collection Cup |
| Material | Polypropylene |
| Capacity (English) | 8 oz. |
| Capacity (Metric) | 236 mL |
| Description | Beaker, 8 oz., with Celsius Temperature Strip |
| Includes | Temperature Strip in °C |
| No. per Case | 500/Cs. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.