Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 90 mL Wide-Mouth Flip-Top Containers
GREENER_CHOICE

Catalog No. 22039067 Shop All Thermo Scientific Products
Change view
Click to view available options
Color:
Natural
Closure Type:
Flip Top
Tamper Evident, Flip Top
Includes:
Dual Scale Temperature Strip
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Closure Type Includes
22-039-067 Natural Tamper Evident, Flip Top Dual Scale Temperature Strip
01-001-892 Natural Flip Top Dual Scale Temperature Strip
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 22-039-067 Supplier Thermo Scientific™ Supplier No. 10070
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Thermo Scientific™ 90 mL Wide-Mouth Flip-Top Containers are designed for drugs of abuse testing and are molded from a low-binding polypropylene resin.

Thermo Scientific™ 90 mL Wide-Mouth Flip-Top Containers are designed for drugs of abuse testing and are molded from a low-binding polypropylene resin.

  • Leakproof containers are tested for binding properties against major drugs of abuse testing targets such as marijuana and cocaine
  • Made of 100% Polypropylene resin
  • During transport and storage, polypropylene material prohibits drugs from binding to walls of the container to insure optimum test results
  • Lids are attached to container via permanent hinge
TRUSTED_SUSTAINABILITY

Specifications

Description 90mL Tamper Evident Flip Top Vial, Twin Valve with Dual Scale Temperature Strip
Color Natural
Diameter (Metric) Outer 48 mm
Material Polypropylene
Volume (Metric) 90 mL
Includes Dual Scale Temperature Strip
Style Twin Valve
Volume (English) 3 oz.
Volume (Metric) Total 90 mL
Closure Type Tamper Evident, Flip Top
Quantity 400 Cs.
Height (Metric) 52 mm
Product Type Tamper-evident Flip Top Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.