Learn More
DWK LIFE SCIENCES™ KIMBLE™ Caps for Screw Thread Headspace Vials, Rubber
Shop All DWK Life Sciences Products

Description
- Magnetic caps designed to fit 18 mm screw thread headspace vials 332375S or 332346S
- Silver cap with red PTFE/gray press fit butyl rubber septum
- Rubber septum thickness: 1.8 mm
- Compatible with standard GC headspace analysis workflows
Specifications
Specifications
| Color | Silver |
| Diameter (Metric) Outer | 18 mm |
| Pre-slit | No |
| Sterility | Non-sterile |
| Septum | PTFE/Butyl Rubber |
| Quantity | 1000/Cs. |
| Autoclavable | Not Autoclavable |
| Product Type | Caps for Screw Thread Headspace Vial |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.