Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pyramex™ Capstone Shield

Catalog No. 19151526 Shop All Pyramex Safety Products Products
Change view
Click to view available options
Lens Coating:
Scratch-resistant, UV-treated
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lens Coating
19-151-526 Scratch-resistant, UV-treated
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-151-526 Supplier Pyramex™ Supplier No. GG504TSHIELD
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Acquire full face protection with goggles combined with a removable face shield. Capstone Shield is a conforming polycarbonate shield that offers increased impact and dust protection.

  • Direct/Indirect gray frame
  • Clear Anti-Fog Lens with faceshield attachment
  • Capstone goggle incorporated with removable shield provides full face protection
  • The shield with ratchet allows user to open or close in 3 positions for adjustment
  • 4 ventilation holes provide appropriate airflow
  • The polycarbonate shield conforms to the face offering increased impact and dust protection
  • Indirect-vent frame provides protection against splash and dust
  • Soft vinyl goggle body conforms to facial contours for a very comfortable fit
  • High Impact resistance against flying particles
  • Fits over prescription glasses
  • Fully adjustable elastic band
  • Includes 2 disposable tear off visors, which can be replaced as they become dirty or scratched

Compliance

Meets ANSI Z87.1+ and CSA Z94.3 standards.

Specifications

Width (English) 7.7 in.
Height (English) 7 in.
Thickness (English) 0.08 in.
Lens Coating Scratch-resistant, UV-treated
Thickness (Metric) 2 mm
Height (Metric) 177.64 mm
Width (Metric) 195.58 mm
Certifications/Compliance ANSI Z87.1, CSA Z94.3
Description High Impact Shield
Lens Tint Clear
Product Type Eyeshield
For Use With (Application) General purposes for indoor applications that require impact protection
Frame Color Gray
No. per Pack 1 Ea.
Weight (English) 2.75 oz.
Weight (Metric) 78 g
Material Polycarbonate
Disposable Reusable
Lens Material Polycarbonate
Frame Material Polycarbonate
UV Protection U6
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.