Learn More
Thermo Scientific™ CaptureSelect™ GM-CSF Affinity Matrix

Description
CaptureSelect GM-CSF Affinity Matrix is suitable for the purification of granulocyte-macrophage colony-stimulating factor (GM-CSF), a cytokine that functions as a white blood cell growth factor. The affinity matrix enables purification of this cytokine with high purity and yield in a single step. The CaptureSelect affinity ligand is immobilized on a high-capacity agarose matrix.
Specifications
Specifications
| Content And Storage | Store in refrigerator (2°C to 8°C). |
| Shipping Condition | Room Temperature |
| Form | Liquid Suspension |
| Product Line | CaptureSelect |
| Quantity | 50 mL |
| Type | Affinity Matrix |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.