Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ CaptureSelect™ GM-CSF Affinity Matrix

Catalog No. p-7180774
Click to view available options
Quantity:
5 mL
10 mL
50 mL

Thermo Scientific™ CaptureSelect™ GM-CSF Affinity Matrix is suitable for the purification of granulocyte-macrophage colony-stimulating factor (GM-CSF), a cytokine that functions as a white blood cell growth factor.

CaptureSelect GM-CSF Affinity Matrix is suitable for the purification of granulocyte-macrophage colony-stimulating factor (GM-CSF), a cytokine that functions as a white blood cell growth factor. The affinity matrix enables purification of this cytokine with high purity and yield in a single step. The CaptureSelect affinity ligand is immobilized on a high-capacity agarose matrix.

Specifications

Content And Storage Store in refrigerator (2°C to 8°C).
Shipping Condition Room Temperature
Form Liquid Suspension
Product Line CaptureSelect™
Quantity 5 mL
Type Affinity Matrix
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.