Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. Carabiner

Catalog No. 17103781
Change view
Click to view available options
Load Bearing Capacity (English):
3,600 lb. Gate
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity (English)
17-103-781 3,600 lb. Gate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-103-781 Supplier Werner Co. Supplier No. A100303
Add to Cart
Add to Cart

Carabiner for 3600 lb. gate.

2 in. gate opening.

  • Securely attach lanyards or lifelines to anchorages

Specifications

Dimensions (L x W) 9.3 x 5.2 in.
Style Anchorage Connector
Product Type Carabiner
Certifications/Compliance ANSI z359.12-2019,OSHA Compliant
Dimensions (L x W x H) 9.3 x 5.2 x 1 in.
For Use With (Equipment) Lanyards, Lifelines
Length (English) Opening 9.3 in.
Width (English) 5.2 in.
Weight (English) 2 lb.
Height (Metric) 2.54 cm
Length (Metric) Opening 23.62 cm
Load Bearing Capacity (English) 3,600 lb. Gate
Height (English) 1 in.
Load Bearing Capacity (Metric) 1632.933 kg gate
Width (Metric) 13.21 cm
Weight (Metric) 0.91 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.