Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Carbohydrate Diet, High Modified

Catalog No. p-7139897 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Packaging Quantity:
10 kg
20 kg
50 kg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Quantity
MP296023610 10 kg
MP296023620 20 kg
MP296023650 50 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. MP296023610 Supplier MP Biomedicals™ Supplier No. 0296023610
Only null left
Add to Cart
Add to Cart

Carbohydrate Diet, High Modified a normal test diet modified to contain 68% carbohydrate by weight.

  • A normal test diet modified to contain 68% carbohydrate by weight
TRUSTED_SUSTAINABILITY

Specifications

Product Type Carbohydrate Diet
Format Pelleted
Packaging Quantity 10 kg
Storage Requirements Store at 2°C to 8°C
WARNING: Reproductive Harm - www.P65Warnings.ca.gov

Unless specified otherwise, for research or further manufacturing use only, not for direct human use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.