Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals Carbohydrate Diet, High, Powder
High carbohydrate diet, 3-4 kcal/gm.
Supplier: MP Biomedicals 0296019020
Description
- High carbohydrate diet
- 3 to 4 kcal/gm
- Contains soy protein isolate, methionine, rabbit mineral mix and vitamin fortification mix

Specifications
Autoclavable | |
Single-use | |
20 kg | |
Room Temperature | |
0.3048 m |
Animal Diet | |
Powder | |
Non-sterile | |
1 ft. |
Safety and Handling
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction