Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Safety Apparel™ CARBON ARMOUR™ Sleeve
SDP

Catalog No. 17355097 Shop All National Public Seating Corporation Products
Change view
Click to view available options
Length (English):
20 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
17-355-097 20 in.
17-355-098 -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 17-355-097 Supplier National Safety Apparel™ Supplier No. S02H2GC00RG
Add to Cart
Add to Cart
This item is not returnable. View return policy

Comfortable sleeves provide durable protection.

  • Fabric/Material: 6.4 oz. OPF Blend
  • Lightweight fabric offers superior protection against burns caused by sparks and/or welding spatter
  • Excellent comfort and durable protection
  • Exceptional tensile and tear strength
  • FR fabric will not melt, drip or ignite
  • Thumb hole for added coverage of the palm and back of hand
  • High resistant to pinholes
  • Moisture wicking and fast drying
  • Unsurpassed breathability
  • Elastic on ends for added comfort
  • Inherently flame resistant, FR protection will not wash/wear out
  • Featuring the latest OPF carbon fabric technology
  • Anti-static fabric meets requirements for shielding factor and half decay time
  • Made in the USA

Specifications

Product Type Welder Sleeve
Size Universal
Material OPF Blend
Color Olive Green
Sterility Non-sterile
Style Standard Sleeve
Disposable Reusable
Closure Type Elastic Ends
For Use With (Application) Molten Metals
Certifications/Compliance ASTM F1506
Certifications/Compliance (Europe) Anti-Static per EN 1149-5, Passes EN ISO 11611 A1, Class 2; A2, Class 2; 6.8 impact of spatter, Class 2; 6.9 heat transfer (radiation), Class 1
Length (English) 20 in.
Length (Metric) 50.80 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.