Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Valutek™ Conductive Latex Finger Cots

Catalog No. 191502141
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-150-2141 Small
19-150-2142 Medium
19-150-2143 Large
19-150-2144 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 19-150-2141 Supplier Valutek™ Supplier No. VTCLCONPFSM
Add to Cart
Add to Cart
This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Disposable, powder-free finger cots are constructed of 100% natural rubber latex and offer a consistent conductive level. Ideal for use in applications where static charge is a major concern.

  • Constructed from 100% natural rubber latex
  • Consistent conductive level is ideal for use where static charge is a major concern
  • Recommended for use in a cleanroom Class 100-1000 (ISO 5-6) critical environment
  • Reduced protein level with low particle counts and extractables
  • Tested and manufactured in ISO-compliant facilities
  • Packaged in a controlled environment

Specifications

Cleanroom Class Class 100-1000 (ISO 5-6)
Color Black
Disposable Single-use
Exterior Finish No Texture
Hand Ambidextrous
Material Latex
Powdered Powder Free
Product Type Finger Cot
Size Small
For Use With (Application) Circuit Board Handling, ESD Components, Semiconductor Applications, and Static-Sensitive Electronic Devices
Glove Cuff Style Beaded
Manufacturing/QMS Audit Standards Manufactured in ISO-compliant facilities
Series VTCLCONPF
Length (English) 2.8 in.
Length (Metric) 7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.