Learn More
Valutek™ Conductive Latex Finger Cots
Description
- Constructed from 100% natural rubber latex
- Consistent conductive level is ideal for use where static charge is a major concern
- Recommended for use in a cleanroom Class 100-1000 (ISO 5-6) critical environment
- Reduced protein level with low particle counts and extractables
- Tested and manufactured in ISO-compliant facilities
- Packaged in a controlled environment
Specifications
Specifications
| Cleanroom Class | Class 100-1000 (ISO 5-6) |
| Color | Black |
| Disposable | Single-use |
| Exterior Finish | No Texture |
| Hand | Ambidextrous |
| Material | Latex |
| Powdered | Powder Free |
| Product Type | Finger Cot |
| Size | Large |
| For Use With (Application) | Circuit Board Handling, ESD Components, Semiconductor Applications, and Static-Sensitive Electronic Devices |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.