Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Grainger USA Carbon Steel Wire, 1085, 36 in., 0.055 in. Thick, 15/Pk.

Catalog No. 502761419
Encompass_Preferred

This 1085 carbon steel round wire is engineered for the manufacturing of custom size springs. With a spring tempered heat treatment and a tensile strength of 300,000 psi, this material provides the durability and flexibility required for industrial applications.

  • Material: 1085 carbon steel
  • Shape: round wire
  • Thickness: 0.055 in. (±0.001 in. tolerance)
  • Overall length: 36 in.
  • Tensile strength: 300,000 psi
  • Feet per pound: 122 ft./lb.
  • Standards: ASTM A228
  • Package quantity: 15

Catalog No. 50-276-1419 Supplier Grainger Supplier No. 15V229
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This 1085 carbon steel round wire is engineered for the manufacturing of custom size springs. With a spring tempered heat treatment and a tensile strength of 300,000 psi, this material provides the durability and flexibility required for industrial applications.

  • Material: 1085 carbon steel
  • Shape: round wire
  • Thickness: 0.055 in. (±0.001 in. tolerance)
  • Overall length: 36 in.
  • Tensile strength: 300,000 psi
  • Feet per pound: 122 ft./lb.
  • Standards: ASTM A228
  • Package quantity: 15

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.