Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Carbopack™ Adsorbent, Matrix Carbopack™ X, 120-400 mesh

Catalog No. 111005338 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Quantity:
50 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
11-100-5338 50 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-100-5338 Supplier MilliporeSigma™ Supelco™ Supplier No. 10439U
Add to Cart
Add to Cart

Carbotrap™™ X has a very high specific surface area and was used for the recovery of low boiling hydrocarbons like 1,3-butadiene and isoprene.

TRUSTED_SUSTAINABILITY

Specifications

Particle Size 120/400 Mesh
Packaging Bottle
Quantity 50 g
Surface Area (Metric) ˜240 m2/g
Product Line Carbopack
Density ˜0.39 g/mL (free fall density)

Carbopack is a registered trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.