Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Carbopack™ Adsorbent, Matrix Carbopack™ Y, 120-400 mesh

Catalog No. 111005337 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Quantity:
50 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
11-100-5337 50 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-100-5337 Supplier MilliporeSigma™ Supelco™ Supplier No. 10464U

missing translation for 'validMainframeMsg'

Carbotrap™™/Carbopack™™ adsorbent can withstand high bake-out temperature without losing the mechanical and chemical integrity.

Carbotrap™™/Carbopack™™ adsorbent has a high affinity for isoprene and does not retain significant amounts of water. Furthermore it has a tendency to pulverize if it is packed too tightly. Carbotrap™™/Carbopack™™ adsorbent was used to quantitatively determine trace amounts of volatile organic compounds (VOCs) in air. It was also used for designing sampling protocols on the basis of its retention volume of the gaseous organic compounds of interest.
TRUSTED_SUSTAINABILITY

Specifications

Particle Size 120/400 Mesh
Packaging Bottle
Quantity 50 g
Surface Area (Metric) ˜24 m2/g
Product Line Carbopack
Density ˜0.38 g/mL (free fall density)

Carbopack is a registered trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.