Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Carbosieve™ Adsorbent, Matrix Carbosieve™ S-II, 80-100 mesh

Catalog No. 111002542 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Quantity:
10 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
11-100-2542 10 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-100-2542 Supplier MilliporeSigma™ Supelco™ Supplier No. 10190U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Spherical (better packed bed performance than granular particles). Hard and non-friable (pack well, will not break). Highly porous (high surface areas). Used for molecules with an analyte size relative to C2-C5 n-alkanes.

A carbon molecular sieve (CMS) is the porous carbon skeletal framework that remains after pyrolysis of a polymeric precursor. These particles are: Spherical (better packed bed performance than granular particles). Hard and non-friable (pack well, will not break). Highly porous (high surface areas). Used for molecules with an analyte size relative to C2-C5 n-alkanes. Hydrophobic (can be used in high humidity environments)Generally, CMS adsorbents offer greater relative adsorptive strength compared to spherical graphitized polymer carbon (SGPC) and graphitized carbon black (GCB) adsorbents. Our Carbosieve™ products are a type of CMS adsorbent.. Have non-tapered pores. Very strong adsorptive strength due to only containing micropores. Provide great performance for many small, volatile analytes that most adsorbents have trouble retaining.
TRUSTED_SUSTAINABILITY

Specifications

Particle Size 80/100 Mesh
Packaging Bottle
Quantity 10 g
Surface Area (Metric) ˜1059 m2/g
Product Line Carbosieve
Density ˜0.61 g/mL (free fall density)

Carbosieve is a registered trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.