Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Carbotrap™ Adsorbent, Matrix Carbotrap™ B, 20-40 mesh

Catalog No. 111003498 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Quantity:
10 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
11-100-3498 10 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-100-3498 Supplier MilliporeSigma™ Supelco™ Supplier No. 20287
Add to Cart
Add to Cart

Granular. Friable. Used for molecules with an analyte size relative to C3-C20+ n-alkanes. Hydrophobic (can be used in high humidity environments).

A graphitized carbon black (GCB) can be non-porous or porous. The graphitization process results in a highly pure surface with great adsorption and desorption (if required) properties. Surface interactions depend solely on dispersion (London) forces. These particles are: Granular. Friable. Used for molecules with an analyte size relative to C3-C20+ n-alkanes. Hydrophobic (can be used in high humidity environments). Generally, GCB adsorbents offer weaker relative adsorptive strength compared to carbon molecular sieve (CMS) adsorbents, and similar relative adsorptive strength compared to spherical graphitized polymer carbon (SGPC) adsorbents. Our Carbotrap™ products are a type of GCB adsorbent. Particles are 20/40 mesh. These large particles allow high flow rates without excessive pressure drops.
TRUSTED_SUSTAINABILITY

Specifications

Particle Size 20/40 Mesh
Packaging Bottle
Quantity 10 g
Surface Area (Metric) ˜100 m2/g
Product Line Carbotrap
Density ˜0.38 g/mL (free fall density)

Carbotrap is a registered trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.