Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Carboy Caddy Lab Cart CRLS421CB

Catalog No. 01670622 Shop All Metro Products
Change view
Click to view available options
Capacity (English):
750 lbs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
01-670-622 750 lbs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-670-622 Supplier Metro™ Supplier No. CRLS421CB
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This specialized lab cart is designed for the safe transport of large carboys or cartons and is engineered to meet the high standards of modern lab environments. Combines durability, ease of maintenance, and superior mobility to streamline your workflow.

Single-shelf construction maximizes storage space and ensures smooth mobility, making it perfect for safely handling and transporting carboys.

Specifications

Product Type Lab Cart
Capacity (English) 750 lbs.
Color Taupe/Blue
Dimensions (L x W x H) 34 x 24.5 x 33.75 in.
Material Polymer/Type 304 Stainless Steel/Epoxy Coated Steel
No. of Shelves 1
Wheel Type 4 wheels, Thermopastic Elastomer
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.