Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems White Mountain Process Carboy Mixer, 90 W, 2 in TC

Catalog No. NC3589949
Encompass_Preferred

The White Mountain Process carboy mixer is a sanitary, small-scale mixer for laboratory and biopharmaceutical closed-tank mixing. It is configurable with sanitary tri-clamp connections, disposable seal assemblies, and a choice of stainless or polymer impellers for compliant small-batch mixing.

  • Sanitary small-scale mixer for closed carboy and container mixing.
  • 90 W AC motor with variable frequency drive option.
  • Tri-clamp connection sizes: 1.5 in, 2 in, or 3 in.
  • Propeller materials: 316L stainless steel or USP VI polypropylene.
  • Seal options: sanitary mechanical seal or disposable seal assembly.
  • Impeller options: propeller, hydrofoil, retreat-blade, saw-blade, or plastic propeller.
  • Accessories: stand, VFD/speed controller, quick-disconnect shaft, trolley.
  • Documentation: cGMP documents, electropolish and passivation available.

Catalog No. NC3589949 Supplier Accuflow Systems Supplier No. WMPCBM90WELS13.6
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

The White Mountain Process carboy mixer is a sanitary, small-scale mixer for laboratory and biopharmaceutical closed-tank mixing. It is configurable with sanitary tri-clamp connections, disposable seal assemblies, and a choice of stainless or polymer impellers for compliant small-batch mixing.

  • Sanitary small-scale mixer for closed carboy and container mixing.
  • 90 W AC motor with variable frequency drive option.
  • Tri-clamp connection sizes: 1.5 in, 2 in, or 3 in.
  • Propeller materials: 316L stainless steel or USP VI polypropylene.
  • Seal options: sanitary mechanical seal or disposable seal assembly.
  • Impeller options: propeller, hydrofoil, retreat-blade, saw-blade, or plastic propeller.
  • Accessories: stand, VFD/speed controller, quick-disconnect shaft, trolley.
  • Documentation: cGMP documents, electropolish and passivation available.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.