Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mascon Medical Cardboard Freezing Storage Box, Suitable For 16 (50mL) Centrifuge Tubes, 50EA/Case
SDP

Catalog No. NC3897091
Encompass_Preferred

Mascon Medical™ 16 Well Freezing Cardboard Storage Boxes hold up to 16 50ml centrifuge tubes measuring 125mm high by 150mm long and wide. Our white cardboard square boxes allow for safe storage, preservation, and transit of frozen samples with a liquid-resistant coating and a numbers grid printed on the lid of each box. Storage solutions for warm samples are also available.

Features:
• Alphanumeric identifications printed on each box
• Easily removable lid
• Resistant to temperatures as low as -100℃

Specifications:
• Volume: 16-well, suitable for 50ml tubes (4*4)
• Qty. / Case: 50
• Shape: Square
• Color: White
• Material: Cardboard
• Size: 150*150*125mm
• Packaging Format: 50EA/Case

Catalog No. NC3897091 Supplier Mascon Medical Supplier No. FSSTOBOX16
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Mascon Medical™ 16 Well Freezing Cardboard Storage Boxes hold up to 16 50ml centrifuge tubes measuring 125mm high by 150mm long and wide. Our white cardboard square boxes allow for safe storage, preservation, and transit of frozen samples with a liquid-resistant coating and a numbers grid printed on the lid of each box. Storage solutions for warm samples are also available.

Features:
• Alphanumeric identifications printed on each box
• Easily removable lid
• Resistant to temperatures as low as -100℃

Specifications:
• Volume: 16-well, suitable for 50ml tubes (4*4)
• Qty. / Case: 50
• Shape: Square
• Color: White
• Material: Cardboard
• Size: 150*150*125mm
• Packaging Format: 50EA/Case

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.