Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Cardboard Mailing Cartons

Catalog No. 03520C Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (English) Exterior:
1.75 in.
2.25 in.
Diameter (Metric) Exterior:
4.4 cm
5.7 cm
Height (English) Exterior:
5.75 in.
6.75 in.
7 in.
Height (Metric) Exterior:
14 cm
17 cm
18 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Exterior Diameter (Metric) Exterior Height (English) Exterior Height (Metric) Exterior
03-520C 2.25 in. 5.7 cm 6.75 in. 17 cm
03-520A 2.25 in. 5.7 cm 5.75 in. 14 cm
03-520B 1.75 in. 4.4 cm 7 in. 18 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 03-520C

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Heavy cardboard containers have metal bottoms and screw caps

  • Water testing mailers
  • For bottles and samples; can also be used for shipping medical and dental apparatus Fully assembled with corrugated pads in cover and bottom of tube

Specifications

Applications For bottles and samples; can also be used for shipping medical and dental apparatus
Height (English) Exterior 6.75 in.
Type Cardboard Mailing Carton
Height (Metric) Exterior 17 cm
Diameter (English) Exterior 2.25 in.
Diameter (Metric) Exterior 5.7 cm
Dimensions (LxWxH) 2.25 in. (Dia.) x 6.75 in. (H)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.