Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cardinal Health™ Absorbent Towels

Catalog No. 191300340 Shop All Cardinal Health Products
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-130-0340 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-130-0340 Supplier Cardinal Health™ Supplier No. 5550
Add to Cart
Add to Cart
This item is not returnable. View return policy

Ideal for protection of cleanroom surfaces and equipment, general laboratory cleanup

  • Absorbent towels made of 100% white cotton
  • Nonsterile
  • Latex free
  • Bulk packed

Specifications

Product Type Non-woven Towel
Length (English) 25 in.
Length (Metric) 63.5 cm
Width (English) 25 in.
Width (Metric) 38.1 cm
Material Cotton
Color White
Dimensions (L x W) 25 x 15 in. (63.5 x 38.1 cm)
For Use With (Application) For general laboratory cleanup or protection of cleanroom surface and equipment
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.