Learn More
Description
Excellent barrier against airborne bacteria
- Soft, drapable wrap
- Repels fluids
- Virtually lint free
- Protects wrapped contents from contamination
- Regular Duty (1.0 oz../sq. yd.)
Specifications
Specifications
| Color | Blue |
| For Use With (Application) | Excellent barrier against airborne bacteria, protects wrapped contents from contamination, ideal for lighter specialty trays, pitchers, small basins and huck towels |
| Material | Wet-laid Cellulose |
| Sterility | Non-sterile |
| Quantity | 250/Cs. |
| Dimensions (L x W) | 40 x 40 in. (101.6 x 101.6 cm) |
| Length (English) | 40 in. |
| Width (English) | 40 in. |
| Product Type | Sterilization Wrap |
| Length (Metric) | 101.6 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.