Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Synthetic nitrile decontamination exam gloves
- Extended cuff of 16 inches for additional coverage
- Offers protection for the Central Sterile/Decontamination space where there is potential exposure to sharps and chemicals
- Full finger texture
- Tested for use with various lab chemicals and chemotherapy drugs
- Tested for Puncture Resistance
Specifications
Specifications
| Certifications/Compliance | D6319, D6978 |
| Chemotherapeutic Rated | Yes |
| Applications | Healthcare, Laboratory |
| AQL | 1 |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Finger Thickness (English) | 11 mil |
| Finger Thickness (Metric) | 0.28 mm |
| Latex Free | Yes |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?