Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cardinal Health™ Esteem™ Stretchy Nitrile II Micro-Textured Gloves

Catalog No. 19162189 Shop All Cardinal Health Products
Change view
Click to view available options
Size:
Medium
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-162-189 Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-162-189 Supplier Cardinal Health™ Supplier No. 8812NB
This item is not returnable. View return policy

Micro-textured, nitrile gloves provide tactile sensitivity while maintaining strength and barrier protection.

  • Stretchy nitrile formulation provides comfortability
  • Puncture resistant
  • Latex-free
  • Micro-textured for enhanced grip
  • Powder free
  • Ambidextrous

Specifications

Certifications/Compliance ASTM D6319, ASTM D6978
Chemotherapeutic Rated Yes
Applications Healthcare, Laboratory
AQL 1
Color Blue
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 6 mil
Finger Thickness (Metric) 0.15 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4.3 mil
Palm Thickness (Metric) 0.11 mm
Powdered Powder Free
Size Medium
Thickness (English) 4.3 mil
Thickness (Metric) 0.11 mm
FDA 510 (k) Yes
Model 8812NB
Series Esteem™ Stretchy Nitrile
Tensile Strength 26 MPa
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.